Dayton

Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC


product price: $70.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Input Voltage 240/480VAC
  • VA Rating 250VA
  • Input Voltage - Transformer 240/480V AC
  • Output Voltage - Transformer 120/240V AC
  • Output Voltage 120/240VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 in
Depth 5 in
Height 9.25 in
Manufacturers Warranty Length 12 yr

Description

Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 250 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.