Shop All Pump Control Boxes
This Product is Discontinued
Dayton
Simplex Control Panel, 240V (Discontinued)
Mfr # 20VD40
Zoro # G8656356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 240
- Number of Pumps Controlled 1
- Height (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20VD40
- Zoro # G8656356
- UPC # 190735156216
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 18 |
Width (In.) | 16 |
Depth (In.) | 10 |
Width | 16 in |
Depth | 10 in |
Height | 18 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 240 |
Number of Pumps Controlled | 1 |
Amps | 48 to 65 |
For Use With | Panel Fits Sludge Pump 12U574 |
Item | Pump Control Panel |
Switch Actuation | Sensor |
Location | Indoor/Outdoor |
Compatible Pump Type | Sludge |
Rated Voltage | 240V AC |
Description
Pump Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.