Shop All Adjustable Frequency Drive Accessories
Dayton
Signal Isolator with A/M Switch
Mfr # 13E666
Zoro # G4126683
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mfr. Stock No. 9605
- Cable Type Internal Wiring
- For Use With Dayton Models 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643
- Function Signal Isolation for Remote Forward, Stop, Reverse Control and Remote Speed Reference
- Mounting Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E666
- Zoro # G4126683
- UPC # 190735117934
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Item | Signal Isolator with A/M Switch |
Mfr. Stock No. | 9605 |
Cable Type | Internal Wiring |
For Use With | Dayton Models 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643 |
Function | Signal Isolation for Remote Forward, Stop, Reverse Control and Remote Speed Reference |
Mounting Type | Internal |
Includes | A/M Switch |
Compatible with Manufacturer Part Number | 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643 |
Description
Signal Isolator with A/M Switch, Compatible with Manufacturer Part Number 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, For Use With Grainger Item Number 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, For Use With Dayton Models 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, Mounting Type Internal, Includes A/M Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 2 7/16"Coup Shaft Hardened, CC5-H (CC5-H)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- DAYTON On/Off AC Line Switch Kit (13E668)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON Input/Output Modlue (13E672)
- DAYTON On/Off AC Line Switch Kit (13E667)
- EATON Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR2FAN)
- Dayton Adjustable Frequency Drive Accessories