Shop All Gas Infrared Tube Heater Accessories
Dayton
Sidewall Venting Kit, 6 In
Mfr # 2F211
Zoro # G1797363
product price: $179.10
/ea
Free Shipping & Returns
$179.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dayton (R) Commercial/Industrial Tube Heaters
- Includes 18 in B Vent and B to C Adapter, 6 in Side Wall Vent Cap, 6 in Wall Thimble
- Outer Diameter 6 in
- Vent Type Dual Sidewall Venting
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2F211
- Zoro # G1797363
- UPC # 190735218600
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Dimensions
Outer Diameter | 6 in |
Vent Size | 6 in |
Overall Length | 29 in |
Vent Diameter | 6 in |
Vent Length | 29 in |
Opening Height | 6 in |
Opening Width | 6 in |
Details
Item | Sidewall Venting Kit |
For Use With | Dayton (R) Commercial/Industrial Tube Heaters |
Includes | 18 in B Vent and B to C Adapter, 6 in Side Wall Vent Cap, 6 in Wall Thimble |
Vent Type | Dual Sidewall Venting |
Standards | UL Listed |
Material | Galvanized Steel |
Compatible with Product Type | Dayton Infrared Tube Heaters |
Vent Direction | Horizontal |
Product Type | Venting For Gas Heaters |
Accessory Type | Sidewall Venting Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Dayton Infrared Tube Heaters, Opening Height 6 in, Opening Width 6 in, Mounting Type Flange-Mount, Vent Direction Horizontal, Vent Length 29 in, Vent Diameter 6 in, Vent Size 6 in, Vent Type Dual Sidewall Venting, Material Galvanized Steel, Outer Diameter 6 in, Overall Length 29 in, Includes 18 in B Vent and B to C Adapter, 6 in Side Wall Vent Cap, 6 in Wall Thimble, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO FIRE/SMOKE 24v;35#;S/R;On/Off (FSLF24)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- LENNOX Roll Out Switch, 350 SPST (52M73)
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- DAYTON LP Infrared Tube Heater, 100,000 BtuH (7D842)
- DAYTON Outside Air Inlet Cap w/Bird Screen, 4 In (3F837)
- DAYTON Single Mount Bracket (5VD85)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- DAYTON Sidewall Venting Kit, 4 In (2C448)
- DAYTON Unvented Outlet Cap w/Flapper, 4 In (3F839)
- Dayton Gas Heaters & Accessories