Shop All Hoist Accessories
Dayton
Side Trip Strip - Black, 9ft. 2-3/4cm
Mfr # ST-050
Zoro # G3987271
product price: $0.99
/ea
Sold in multiples of 14 for $13.86
$13.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ST-050
- For Use With Mfr. Model Number ST-050
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # ST-050
- Zoro # G3987271
- UPC # 00194484267124
- Country of Origin Taiwan, Province of China
- Category Hoist Accessories
Details
Item | Side Trip Strip - Black, 9ft. 2-3/4cm |
For Use With | ST-050 |
For Use With Mfr. Model Number | ST-050 |
Fits Brand | Dayton |
Description
Side Trip Strip - Black, 9ft. 2-3/4cm, For Use With Grainger Item Number 4ZJ34B, 6W050B, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack Plastic Splice Cover, 120 Amp Model (SET-90083)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- DAYTON Ball Bearing (MH1DJN48G)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- DAYTON Load Chain, 20ft. (LCC015G-20)
- DAYTON Relay (MHGXEC85GGS)
- DAYTON Hairpin Clip (EW-45)
- DAYTON Reel Spacer (MH1DJN2340G)
- DAYTON Bottom Hook Assembly (GGS_56906)
- Dayton Hoists