Shop All Shutter Mount Exhaust Fans
Dayton
Shutter Mount Exhaust Fan, 24", 2 Speed, 115V, 1 Phase
Mfr # 484X48
Zoro # G2144599
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 4424/3746
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 484X48
- Zoro # G2144599
- UPC # 818015025143
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 27 1/8 in |
Height | 27 1/8 in |
Max. Depth | 15 in |
For Cut-Out Width | 25 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 25 in |
Overall Height | 27 1/4 in |
Blade Diameter | 24 in |
Overall Depth | 15 in |
Overall Width | 27 1/4 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,610 cfm, For Cut-Out Height 25 in, For Cut-Out Width 25 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- ROBERTSHAW Ignition Control (780-787)
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- DAYTON Shutter Mount Exhaust Fan, 18", 1 Speed, 2590 cfm, 115V (484X41)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- Dayton Shutter Mount Exhaust Fans