Shop All Shutter Mount Exhaust Fans
Dayton
Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm
Mfr # 484X43
Zoro # G2144477
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Number of Speeds Variable
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 3151
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X43
- Zoro # G2144477
- UPC # 818015025099
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Width | 23 1/8 in |
Height | 23 1/8 in |
Max. Depth | 12 in |
For Cut-Out Height | 21 in |
Overall Height | 23 1/8 in |
Blade Diameter | 20 in |
Overall Depth | 12 in |
Overall Width | 23 1/8 in |
For Cut-Out Width | 21 in |
Manufacturer Warranty Length | 1 yr |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,151 cfm, For Cut-Out Height 21 in, For Cut-Out Width 21 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote (DFS-400R-2AS)
- HONEYWELL Damper Crank Arm, 1/2" (26026G/U)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17490)
- KING ELECTRIC Sr Accy Heat Shrink Pipe Mount Power Connection Kit (SRK00)
- DAYTON Shutter Mount Exhaust Fan, 24", 2 Speed, 115V, 1 Phase (484X48)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- DAYTON Exhaust Fan, 10", 752 cfm, 115V, 1 Phase (10D953)
- TPI INDUSTRIAL Shutter Mount, 36" (CES-36)
- Dayton Shutter Mount Exhaust Fans