Shop All Shutter Mount Exhaust Fans
Dayton
Shutter Mount Exhaust Fan, 18", 1 Speed, 2590 cfm, 115V
Mfr # 484X41
Zoro # G2144468
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 3128
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X41
- Zoro # G2144468
- UPC # 818015025075
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Width | 21 1/8 in |
Height | 21 1/8 in |
Max. Depth | 12 in |
Overall Width | 21 1/8 in |
Blade Diameter | 18 in |
Overall Depth | 12 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 19 in |
For Cut-Out Width | 19 in |
Overall Height | 21 1/8 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,128 cfm, For Cut-Out Height 19 in, For Cut-Out Width 19 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Sr Accy Heat Shrink End Seal Kit 2-Pk (SRK12)
- DAYTON Blower (3C049)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DUNDAS JAFINE 4 TO 3 ALUMINUM DECREASER (RA43)
- DAYTON Shutter Mount Exhaust Fan, 24", 2 Speed, 115V, 1 Phase (484X48)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 14-D)
- Dayton Shutter Mount Exhaust Fans