Shop All Shutter Mount Exhaust Fans
Dayton
Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM
Mfr # 484X38
Zoro # G2144459
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Number of Speeds Variable
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 884
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X38
- Zoro # G2144459
- UPC # 818015025044
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 12 in |
Width | 15 1/8 in |
Height | 15 1/8 in |
Max. Depth | 8 in |
Overall Width | 15 1/4 in |
For Cut-Out Width | 13 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 12 in |
Overall Depth | 8 in |
For Cut-Out Height | 13 in |
Overall Height | 15 1/4 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 844 cfm, For Cut-Out Height 13 in, For Cut-Out Width 13 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Glass Nuts, 5/8" (C-1408-06)
- VIRGINIA KMP Vibration Absorber, L 17 In, SS Braid (VAB13SS)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- GOODMAN Heater Kit, PTAC, Fits Amana (0275P00065S)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- DAYTON Exhaust Fan, 10", 752 cfm, 115V, 1 Phase (10D953)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- Dayton Shutter Mount Exhaust Fans