Shop All Ventilation Motor Packs & Accessories
Dayton
Shutter Motor, For 49 to 60 In Shutters
Mfr # 45C665
Zoro # G5608556
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Position Vertical
- For Use With High Velocity Double Panel Exhaust Shutters 49 in to 60 in
- Width (In.) 3 in
- Height (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45C665
- Zoro # G5608556
- UPC # 190735300763
- Country of Origin United States
- Category Ventilation Motor Packs & Accessories
Dimensions
Width (In.) | 3 in |
Height (In.) | 6 1/4 in |
Details
Item | Shutter Motor |
Mounting Position | Vertical |
For Use With | High Velocity Double Panel Exhaust Shutters 49 in to 60 in |
Description
Shutter Motor, Height (In.) 6 1/4 in, Width (In.) 3 in, Vertical Mounting Position, For Use With High Velocity Double Panel Exhaust Shutters 49 in to 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- D&D Timing Belt, 8M, 20 x 1200mm PL, T150 (1200-8M-20)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- DAYTON Shutter Motor (4C885)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- DAYTON Actuator Motor, 100-240 V (5NKP0)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- REZNOR 163891 120V Venter Motor (163891)
- Dayton HVAC Motors