Shop All Ventilation Motor Packs & Accessories
Dayton
Shutter Motor
Mfr # 4C885
Zoro # G1477743
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230 V
- Includes Linkage, Mounting Bracket, Wiring Terminal Block
- Amps 0.35/0.20
- Phase 1
- Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C885
- Zoro # G1477743
- UPC # 190735322383
- Country of Origin United States
- Category Ventilation Motor Packs & Accessories
Dimensions
Height (In.) | 9 3/4 in |
Depth (In.) | 7 1/4 in |
Width (In.) | 5 7/8 in |
Details
Item | Shutter Motor |
Voltage | 115/230 V |
Includes | Linkage, Mounting Bracket, Wiring Terminal Block |
Amps | 0.35/0.20 |
Phase | 1 |
Mounting Position | Vertical |
For Use With | Dayton(R) Double-Panel Exhaust Shutters 54 in to 60 in |
Hz | 60 Hz |
Description
Shutter Motor, Voltage 115/230 V, 60 Hz Hz, 1 Phase, Amps 0.35/0.20, Height (In.) 9 3/4 in, Width (In.) 5 7/8 in, Depth (In.) 7 1/4 in, Vertical Mounting Position, For Use With Dayton(R) Double-Panel Exhaust Shutters 54 in to 60 in, Includes Linkage, Mounting Bracket, Wiring Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6311RZ, 6300 Series Single Row Deep Groove Ball Bearing (6311RZ)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp, 2PK (AZPH011C2)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- CENTURY Replacement Pump Motor (R1102ES)
- DAYTON Ceiling Shutter Motor Pack (24N066)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- DAYTON MotorPack, 24 to 240, Vertical, 50/60hz (20XG62)
- Dayton Ventilation Motor Packs & Accessories