Shop All Shutters and Accessories
This Product is Discontinued
Dayton
Shutter Motor (Discontinued)
Mfr # 2C831
Zoro # G3407056
This Product is Discontinued
Key Features
- Width (In.) 4-1/2
- Phase 1
- Depth (In.) 4-1/4
- Amps 0.17/0.11
- Height (In.) 6-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C831
- Zoro # G3407056
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 4-1/2 |
Depth (In.) | 4-1/4 |
Height (In.) | 6-3/4 |
Details
Item | Shutter Motor |
Phase | 1 |
Amps | 0.17/0.11 |
Voltage | 120/240 |
Includes | Mounting Bracket, Linkage and 6" Leads With Junction Box |
Hz | 60 |
For Use With | Dayton(R) Single-Panel Exhaust Shutters 10 to 36" |
Mounting Position | Vertical |
Description
Shutter Motor, Voltage 120/240, 60 Hz, 1 Phase, Amps 0.17/0.11, Height (In.) 6-3/4, Width (In.) 4-1/2, Depth (In.) 4-1/4, Vertical Mounting Position, For Use With Dayton(R) Single-Panel Exhaust Shutters 10 to 36 In., Includes Mounting Bracket, Linkage and 6 In. Leads With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.