Shop All Ventilation Motor Packs & Accessories
Dayton
Shutter Motor, 208 Volt
Mfr # 2FTV1
Zoro # G2068157
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- Amps 0.11
- Phase 1
- Hz 60 Hz
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FTV1
- Zoro # G2068157
- UPC # 190735218686
- Country of Origin United States
- Category Ventilation Motor Packs & Accessories
Dimensions
Width (In.) | 4 1/2 in |
Depth (In.) | 7 1/4 in |
Height (In.) | 8 1/2 in |
Details
Item | Shutter Motor |
Voltage | 208 V |
Amps | 0.11 |
Phase | 1 |
Hz | 60 Hz |
Mounting Position | Vertical |
Includes | 6 in Leads With Junction Box, Linkage, Mounting Bracket |
For Use With | All Dayton Backdraft Dampers |
Description
Shutter Motor, Voltage 208 V, 60 Hz Hz, 1 Phase, Amps 0.11, Height (In.) 8 1/2 in, Width (In.) 4 1/2 in, Depth (In.) 7 1/4 in, Vertical Mounting Position, For Use With All Dayton Backdraft Dampers, Includes 6 in Leads With Junction Box, Linkage, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X7/8 (2VP56X7/8)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube (12003)
- SPEEDAIRE Jaw Pusher (42VA49)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- DAYTON Ceiling Shutter Motor Pack (24N066)
- DAYTON Shutter Motor, For 10 to 36 In Shutters (45C683)
- Dayton HVAC Motors