Shop All Metal Forming Machines
This Product is Discontinued
Dayton
Shrinker/Stretcher, 18 Gauge with Stand (Discontinued)
Mfr # 45J329
Zoro # G7489781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity of Mild Steel (Gauge) 18
- Construction Steel
- Die (2) Shrinker Jaws, (2) Stretcher Jaw
- Jaw Width 1 3/4 in
- Power Source Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45J329
- Zoro # G7489781
- UPC # 190735300992
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Jaw Width | 1 3/4 in |
Throat Depth | 1 in |
Details
Item | Shrinker-Stretcher |
Capacity of Mild Steel (Gauge) | 18 |
Construction | Steel |
Die | (2) Shrinker Jaws, (2) Stretcher Jaw |
Power Source | Manual |
Sheet Capacity Aluminum | 16 ga |
Material | Steel |
Color | Green |
Actuation | Foot Pedal |
Sheet Metal Capacity Mild Steel | 18 ga |
Sheet Metal Capacity Stainless Steel | 20 ga |
Stand Included | Yes |
Description
Shrinker-Stretcher, Actuation Foot Pedal, Sheet Metal Capacity Stainless Steel 20 ga, Sheet Metal Capacity Mild Steel 18 ga, Sheet Capacity Aluminum 16 ga, Throat Depth 1 in, Jaw Width 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.