Shop All Metal Forming Machines
Dayton
Shrinker/Stretcher, 16 Gauge with Stand
Mfr # 45J331
Zoro # G7615842
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 16
- Application Shrinking, Stretching
- Die Shrinker Jaws, Stretcher Jaw
- Construction Cast Steel
- Jaw Width 2 in
Product Information
- Brand Dayton
- MFR # 45J331
- Zoro # G7615842
- UPC # 190735301012
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Jaw Width | 2 in |
Throat Depth | 8 in |
Details
Item | Shrinker-Stretcher |
Capacity of Mild Steel (Gauge) | 16 |
Application | Shrinking, Stretching |
Die | Shrinker Jaws, Stretcher Jaw |
Construction | Cast Steel |
Sheet Metal Capacity Stainless Steel | 18 ga |
Stand Included | Yes |
Material | Cast Steel |
Power Source | Manual |
Actuation | Foot Pedal |
Sheet Metal Capacity Mild Steel | 16 ga |
Color | Green |
Sheet Capacity Aluminum | 14 ga |
Description
Shrinker-Stretcher, Actuation Foot Pedal, Sheet Metal Capacity Stainless Steel 18 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Capacity Aluminum 14 ga, Throat Depth 8 in, Jaw Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetics Tool Storage Holding Tray 11.5 (ST1150M)
- RIDGID Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14 (T-414)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- DAYTON English Wheel, 28 In (45J341)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- DAYTON Manual Bead Bending Machine (45J327)
- DAYTON Tube Roller (45J333)
- WOODWARD FAB Metal Ring Roller, 2 in Bending Length, 3 Rolls (WFRR3)
- Dayton Finishing Tools