Shop All Metal Forming Machines
This Product is Discontinued
Dayton
Shrinker/Stretcher, 16 Gauge (Discontinued)
Mfr # 45J330
Zoro # G7538535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity of Mild Steel (Gauge) 16
- Construction Cast iron
- Die Shrinker Jaws, Stretcher Jaw
- Color Gray
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45J330
- Zoro # G7538535
- UPC # 190735301005
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth | 8 in |
Jaw Width | 2 in |
Details
Item | Shrinker-Stretcher |
Capacity of Mild Steel (Gauge) | 16 |
Construction | Cast iron |
Die | Shrinker Jaws, Stretcher Jaw |
Color | Gray |
Material | Cast Iron |
Stand Included | Yes |
Power Source | Manual |
Sheet Capacity Aluminum | 12 ga |
Sheet Metal Capacity Mild Steel | 16 ga |
Actuation | Hand Lever |
Sheet Metal Capacity Stainless Steel | 22 ga |
Description
Shrinker-Stretcher, Actuation Hand Lever, Sheet Metal Capacity Stainless Steel 22 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Capacity Aluminum 12 ga, Throat Depth 8 in, Jaw Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.