Shop All Pump Parts
Dayton
Shim Kit, 5 in. L, Stainless Steel
Mfr # 45YP83
Zoro # G3784980
product price: $55.05
/ea
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material of Construction Stainless steel
- For Use With Peristaltic Pump
- Includes 2 x 0.030 in Shim, 4 x 0.005 in Shim, 4 x 0.010 in Shim, 4 x 0.051 in Shim
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45YP83
- Zoro # G3784980
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 5 in |
Height | 1/8 in |
Overall Height | 0.13 in |
Overall Length | 5 in |
Details
Item | Shim Kit |
Material | Stainless Steel |
Material of Construction | Stainless steel |
For Use With | Peristaltic Pump |
Includes | 2 x 0.030 in Shim, 4 x 0.005 in Shim, 4 x 0.010 in Shim, 4 x 0.051 in Shim |
Accessory Type | Shim Kit |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Compatible with Brand | Dayton |
Product Type | Shim Kit |
Description
Shim Kit, Includes 2 x 0.030 in Shim, 4 x 0.005 in Shim, 4 x 0.010 in Shim, 4 x 0.051 in Shim, Material Stainless Steel, Product Type Shim Kit, Overall Length 5 in, Compatible with Brand Dayton, Compatible with Pump Type Peristaltic Chemical Metering Pump, Overall Height 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Sprinkler Pump, Centrifugal, HD, 2HP (FP5182)
- DAYTON Motor (PP2LTAB21SBG)
- SANDPIPER Repair Kit, Air, 1/2 In, 3/4 In Pump (476.219.000)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- DAYTON Manifold (780012)
- DAYTON Ring Lock For Cartridge Filter (PP01021006G)
- DAYTON Motor (PP2LTAG23TCG)
- DAYTON Cover (PPT03309G)
- DAYTON Valve, Regulating, 2-3 GPM (1MDA1)
- DAYTON Output Gear (116-100-1005)
- ZORO SELECT Plunger (1780070)
- Dayton Pump Parts