Shop All Panel & Sheet Carts
Dayton
Sheet and Panel Truck, 38-1/2x27-1/2 In.
Mfr # 30F027
Zoro # G6119644
product price: $417.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Overall Length 38 1/2 in
- Overall Width 27 1/2 in
- Overall Height 34 in
- Deck Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30F027
- Zoro # G6119644
- UPC # 190735243619
- Country of Origin Taiwan, Province of China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 27 1/2 in |
Overall Height | 34 in |
Deck Height | 6 in |
Caster Width | 2 in |
Deck Width | 27 1/2 in |
Deck Length | 38 1/2 in |
Overall LxWxH | 38-1/2 in x 27-1/2 in x 34 in |
Caster Wheel Dia. | 5 in |
Width Between Rails/Sockets | 13 in |
Rail Height | 29 1/2 in |
Description
Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails, Load Capacity 2,400 lb, Rail Type Adjustable, Rail Height 29 1/2 in, Lip Style Flush, Handle Type No Handle, Overall Length 38 1/2 in, Overall Width 27 1/2 in, Overall Height 34 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 16 ga, Deck Height 6 in, Deck Length 38 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 (30F024)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- DAYTON Sheet and Panel Truck, 54x30 In. (30F040)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- Dayton Platform & Panel Trucks