Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Threaded Collar
Mfr # 4HFC1
Zoro # G0583877
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pipes 1
- For Use With 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5
- Includes Check Valve, Nozzle, Venturi
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HFC1
- Zoro # G0583877
- UPC # 190735325353
- Country of Origin China
- Category Shallow Well Jet Pumps
Details
Item | Shallow Well Ejector |
Number of Pipes | 1 |
For Use With | 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5 |
Includes | Check Valve, Nozzle, Venturi |
Material | Thermoplastic |
Description
Shallow Well Ejector, Number of Pipes 1, For Use With 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5, Includes Check Valve, Nozzle, Venturi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- ARO O-Ring, Black (93279)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-6-0)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8705)
- DAYTON Steam Operated, Cast Iron, Jet, Height: 2 1/2 in (5NAN9)
- DAYTON Pump, Jet, Shallow Well (1D876)
- DAYTON Liquid Operated, Bronze, Jet (5NAP8)
- DAYTON Liquid Operated, Bronze, Jet (5NAR0)
- DAYTON Steam Operated, 316 SS, Jet (5NAT9)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- FRANKLIN ELECTRIC RJS-75-PREM Shallow Well Jet Pump, 7.2/14.4 A, 115/230 V, 3/4 hp, 1-1/4x1in Connection (602207)
- Dayton Shallow Well Jet Pumps