Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump Sys, 1/3HP, 115/230V
Mfr # 5UXK7
Zoro # G0638111
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Inlet 1-1/4 in NPT
- Amps 10/4.8
- Includes 1 x 3/4 in Adaptor, Ejector 5UXL4, Nozzle, Pump, Tank, Venturi
- Flow Rate @ 10 Ft. Lift @ 40 PSI 4.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXK7
- Zoro # G0638111
- UPC # 190735353462
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length (In.) | 20.1875 |
Width (In.) | 10.6875 |
Height (In.) | 21.875 |
Overall Width | 10 11/16 |
Overall Height | 21 7/8 |
Overall Length | 20 3/16 |
Inlet Dia. | 1 1/4 in |
Description
Shallow Well Jet Pump System, HP 1/3 hp, Rated Voltage 115/230V AC, Amps 10/4.8, Flow Rate @ 10 Ft. Lift @ 30 PSI 7.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 4.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2.8 gpm, Max. Suction Lift 25 ft, Tank Capacity 2.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 63 psi, Max. Inlet Pressure 123 psi, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Overall Length 20 3/16, Overall Width 10 11/16, Overall Height 21 7/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Tube A, Santoprene1/4 in., PK2 (EC30A-2G1)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 3 In. (1AS-3)
- K TOOL INTL Siphon Pump Mult Use Liquids-Gas-Oil (KTI-72250)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- DAYTON Shallow Well Jet Pump Sys, 1/2HP, 115/230V (5UXK8)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT3)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- DAYTON Steam Operated, Cast Iron, Jet, Height: 2 1/2 in (5NAN9)
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- DAYTON Shallow Well Jet Pump, CI, 1/2HP, 115/230V (5UXJ9)
- Dayton Shallow Well Jet Pumps