Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, SS, 1/2 HP
Mfr # 4HFA2
Zoro # G0290141
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet 1-1/4 in NPT
- Includes Pump and Tank
- Amps 9.6/4.8
- Flow Rate @ 10 Ft. Lift @ 40 PSI 3.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HFA2
- Zoro # G0290141
- UPC # 190735325278
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length (In.) | 25 |
Width (In.) | 25 |
Height (In.) | 28 |
Overall Width | 25 |
Overall Length | 25 |
Inlet Dia. | 1 1/4 in |
Overall Height | 28 |
Description
Shallow Well Jet Pump System, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 9.6/4.8, Flow Rate @ 10 Ft. Lift @ 30 PSI 7.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 3.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 1.7 gpm, Max. Suction Lift 25 ft, Tank Capacity 6.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 60 psi, Max. Inlet Pressure 75 psi, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Overall Length 25, Overall Width 25, Overall Height 28, Includes Pump and Tank
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Switch Lever Kit (KIT300SW)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU9)
- FILL-RITE Thermal Protector Kit (KIT120TPP)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- DAYTON Shallow Well Jet Pump, 1-1/2 HP, 115/230V (5UXK2)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP (4HEY5)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HFA3)
- DAYTON Steam Operated, 316 SS, Jet (5NAU1)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HEZ1)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05004K)
- Dayton Shallow Well Jet Pumps