Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, Plastic, 3/4 HP
Mfr # 4HEY5
Zoro # G2387795
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Pump Material Thermoplastic
- Inlet 1-1/4 in NPT
- Includes Pump and Ejector
- Amps 10.8/5.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HEY5
- Zoro # G2387795
- UPC # 190735325124
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Height (In.) | 9 |
Length (In.) | 21 |
Width (In.) | 11 |
Overall Width | 11 |
Overall Length | 21 |
Inlet Dia. | 1 1/4 in |
Overall Height | 9 |
Description
Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 10.8/5.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 10.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 5.6 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2.3 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 140 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 63 psi, Overall Length 21, Overall Width 11, Overall Height 9, Includes Pump and Ejector, Motor Enclosure ODP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC (230500-3-5)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- FLOTEC Centrifugal Pump, 2HP (FP5552)
- ROADPRO Multi-Use Siphon and Pump (RP36667)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HEZ1)
- DAYTON Shallow Well Jet Pump Sys, 1/2HP, 115/230V (5UXK8)
- DAYTON Steam Operated, Cast Iron, Jet, Height: 2 1/2 in (5NAN9)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- DAYTON Liquid Operated, PVC, Jet (5NAU2)
- DAYTON Pump, Jet, Shallow Well (1D872)
- Dayton Shallow Well Jet Pumps