Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, Plastic, 1/3 HP
Mfr # 4HEZ8
Zoro # G0446354
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Inlet 1-1/4 in NPT
- Includes Pump and Tank
- Amps 10/4.8
- Flow Rate @ 10 Ft. Lift @ 40 PSI 3.3 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HEZ8
- Zoro # G0446354
- UPC # 190735325247
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Width (In.) | 25 |
Length (In.) | 25 |
Height (In.) | 28 |
Inlet Dia. | 1 1/4 in |
Overall Height | 28 |
Overall Length | 25 |
Overall Width | 25 |
Description
Shallow Well Jet Pump System, HP 1/3 hp, Rated Voltage 115/230V AC, Amps 10/4.8, Flow Rate @ 10 Ft. Lift @ 30 PSI 4.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 3.3 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2.3 gpm, Max. Suction Lift 25 ft, Tank Capacity 2.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 63 psi, Max. Inlet Pressure 75 psi, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Overall Length 25, Overall Width 25, Overall Height 28, Includes Pump and Tank
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPTLS2006G)
- ARO Ball, PTFE (96481-4)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3, Width: 11" (508-0018)
- ARO Pump Repair Kit (637165-EB)
- DAYTON Pump, Jet, Shallow Well (1D881)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN3)
- DAYTON Pump, Jet, Shallow Well (1D872)
- DAYTON Shallow Well Jet Pump, SS, 1 HP (4HEZ2)
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- PROJEX 3/4 HP 2 wire 760 gph Cast Iron Shallow Well Pump (ATS-07P)
- Dayton Shallow Well Jet Pumps