Shop All Linear Square Shafting
Dayton
Shaft Support, 1.250 In Bore, 3.000 In H
Mfr # 2CNV2
Zoro # G1008971
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Thickness (In.) 0.438 in
- Dimension F 0.438 in
- Bore Dia. (In.) 1.25 in
- Mounting Hole Dia. (In.) 0.3438 in
- Dimension G 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNV2
- Zoro # G1008971
- UPC # 190735217900
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Dimension F | 0.438 in |
Bore Dia. (In.) | 1.25 in |
Mounting Hole Dia. (In.) | 0.3438 in |
Dimension G | 1.75 in |
Dimension E | 3 in |
Dimension B | 3.75 in |
Dimension H | 0.3438 in |
Dimension H1 | 5/16 |
Body Width (In.) | 1.75 in |
Overall Width (In.) | 1.125 in |
Mounting Hole Dia. (mm) | 0.344 in |
Overall Length (In.) | 3.75 in |
Bolt Size | 0.3125 in |
Dimension I | 2 in |
Dimension D | 3 in |
Overall Height (In.) | 3 in |
Dimension A | 1.75 in |
Dimension C | 1.125 in |
Flange Width | 1.125 in |
Top Length | 2 in |
Nominal Inside Diameter | 1 1/4 in |
Base Width | 1.125 in |
Mounting Hole Size | 0.344 in |
Overall Height | 3 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 1/4 in, Mounting Hole Center to Center 3 in, Overall Height 3 in, Mounting Surface to Shaft Center 1.75 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size 0.3125 in, Base Width 1.125 in, Mounting Hole Size 0.344 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CONTINENTAL CONTITECH 4L190 Cogged V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (4L190)
- BESTORQ AX25 Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H (2CNU7)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- Dayton Linear Bearings & Guides