Shop All Linear Square Shafting
Dayton
Shaft Support, 0.625 In Bore, 1.750 In H
Mfr # 2CNU8
Zoro # G1176594
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A 1 in
- Overall Length (In.) 2.5 in
- Steady State Speed 5 fps
- Mounting Hole Dia. (mm) 0.219 in
- Dimension H 0.2188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNU8
- Zoro # G1176594
- UPC # 190735217870
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Dimension A | 1 in |
Overall Length (In.) | 2.5 in |
Mounting Hole Dia. (mm) | 0.219 in |
Dimension H | 0.2188 in |
Dimension C | 0.688 in |
Dimension F | 0.313 in |
Dimension E | 1.875 in |
Overall Width (In.) | 0.688 in |
Overall Height (In.) | 1.75 in |
Body Width (In.) | 0.875 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension G | 0.875 in |
Dimension D | 1.75 in |
Bore Dia. (In.) | 0.625 in |
Bolt Size | #10 |
Dimension I | 1.25 in |
Dimension B | 2.5 in |
Dimension H1 | #10 |
Nominal Inside Diameter | 5/8 in |
Top Length | 1 in |
Flange Width | 0.688 in |
Overall Height | 1.75 in |
Mounting Hole Size | 0.219 in |
Base Width | 0.688 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 5/8 in, Mounting Hole Center to Center 1.875 in, Overall Height 1.75 in, Mounting Surface to Shaft Center 1 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size #10, Base Width 0.688 in, Mounting Hole Size 0.219 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.5433 In Od X 0.625 In W; Case Carburized Steel (362)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- FESTO Spiral Plastic Tubing PUN-6X1-S-1-BL (PUN-6X1-S-1-BL)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H (2CNU7)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- Dayton Linear Square Shafting