Shop All Linear Square Shafting
Dayton
Shaft Support, 0.500 In Bore, 1.625 In H
Mfr # 2CNU7
Zoro # G1012173
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accelerated Speed 14 fps
- Overall Length (In.) 2 in
- Body Width (In.) 0.75 in
- Mounting Hole Dia. (In.) 0.1875 in
- Static Load Capacity (Lb.) 1,950 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNU7
- Zoro # G1012173
- UPC # 190735217863
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Overall Length (In.) | 2 in |
Body Width (In.) | 0.75 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension H1 | #8 |
Dimension F | 0.25 in |
Dimension B | 2 in |
Mounting Hole Dia. (mm) | 0.188 in |
Overall Height (In.) | 1.625 in |
Dimension G | 0.75 in |
Dimension A | 1 in |
Dimension C | 0.625 in |
Dimension H | 0.1875 in |
Bolt Size | #8 |
Overall Width (In.) | 0.625 in |
Dimension D | 1.625 in |
Bore Dia. (In.) | 0.5 in |
Dimension I | 1 in |
Dimension E | 1.5 in |
Nominal Inside Diameter | 1/2 in |
Flange Width | 0.625 in |
Top Length | 0.875 in |
Base Width | 0.625 in |
Mounting Hole Size | 0.188 in |
Overall Height | 1.625 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/2 in, Mounting Hole Center to Center 1.5 in, Overall Height 1.625 in, Mounting Surface to Shaft Center 1 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size #8, Base Width 0.625 in, Mounting Hole Size 0.188 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 5V, 5/8 x 212 in. OC, 3 Band (3H5V2120)
- NSK NSK 6013ZZ AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6013ZZ AS2S)
- SMC Union Tee, 10mm, TubexTube (KQ2T10-00A)
- MAXIM Hydraulic Power Unit, 1 Stage, 3qt., 1.3gpm (253109)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- Dayton Linear Square Shafting