Shop All Linear Square Shafting
Dayton
Shaft Support, 0.375 In Bore, 1.175 In H
Mfr # 2CNU6
Zoro # G1632276
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension D 1.175 in
- Lubrication No Lubrication System
- Liner Frelon(TM) Gold
- Dimension F 0.25 in
- Temp. Range (F) 0 - 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNU6
- Zoro # G1632276
- UPC # 190735217856
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Dimension D | 1.175 in |
Dimension F | 0.25 in |
Dimension C | 0.563 in |
Bolt Size | #6 |
Mounting Hole Dia. (mm) | 0.156 in |
Dimension E | 1.25 in |
Bore Dia. (In.) | 0.375 in |
Dimension H | 0.1563 in |
Dimension G | 0.688 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension B | 1.625 in |
Body Width (In.) | 0.688 in |
Dimension I | 0.8 in |
Overall Width (In.) | 0.563 in |
Overall Height (In.) | 1.175 in |
Overall Length (In.) | 1.625 in |
Dimension H1 | #6 |
Dimension A | 0.75 in |
Top Length | 0.688 in |
Nominal Inside Diameter | 3/8 in |
Flange Width | 0.563 in |
Overall Height | 1.175 in |
Mounting Hole Size | 0.156 in |
Base Width | 0.563 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 3/8 in, Mounting Hole Center to Center 1.25 in, Overall Height 1.175 in, Mounting Surface to Shaft Center 0.75 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size #6, Base Width 0.563 in, Mounting Hole Size 0.156 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 0.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-35-S (MCRV-35-S)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- SUPCO Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753 (SM4753)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H (2CNU7)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- Dayton Linear Square Shafting