Shop All Linear Square Shafting
Dayton
Shaft Support, 0.250 In Bore, 1.050 In H
Mfr # 2CNU5
Zoro # G3430612
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.625 in
- Dimension F 0.25 in
- Static Load Capacity (Lb.) 600 lb
- Dimension D 1.05 in
- Lubrication No Lubrication System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNU5
- Zoro # G3430612
- UPC # 190735217849
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Body Width (In.) | 0.625 in |
Dimension F | 0.25 in |
Dimension D | 1.05 in |
Bolt Size | #6 |
Dimension G | 0.625 in |
Overall Height (In.) | 1.05 in |
Dimension I | 0.75 in |
Dimension H1 | #6 |
Dimension H | 0.1563 in |
Dimension E | 1.125 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Overall Width (In.) | 0.5 in |
Overall Length (In.) | 1.5 in |
Mounting Hole Dia. (mm) | 0.156 in |
Dimension A | 0.687 in |
Bore Dia. (In.) | 0.25 in |
Dimension B | 1.5 in |
Dimension C | 0.5 in |
Flange Width | 0.5 in |
Nominal Inside Diameter | 1/4 in |
Top Length | 0.5 in |
Mounting Hole Size | 0.156 in |
Overall Height | 1.05 in |
Base Width | 0.5 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/4 in, Mounting Hole Center to Center 1.125 in, Overall Height 1.05 in, Mounting Surface to Shaft Center 0.687 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size #6, Base Width 0.5 in, Mounting Hole Size 0.156 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- GLOBAL GSC-150-Z Set Screw Collar (GSC-150-Z)
- BESTORQ Cogged Belt, 64 in Outside Length, 21/32 in Top Width, 1 Ribs (BX61)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H (2CNU7)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- Dayton Linear Bearings & Guides