Shop All Pump Parts
Dayton
Shaft Sleeve SS 410
Mfr # PP60101G
Zoro # G2957501
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 7/8 in ID x 1-1/4 in OD
- For Use With Mfr. Model Number 5ULN9
- Product Type Shaft Sleeve SS 410
- Gasket Material Stainless Steel
- For Shaft Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PP60101G
- Zoro # G2957501
- UPC # 190735180402
- Country of Origin India
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 7/8 in ID x 1-1/4 in OD |
For Shaft Diameter | 7/8 in |
Details
Item | Shaft Sleeve |
For Use With Mfr. Model Number | 5ULN9 |
Product Type | Shaft Sleeve SS 410 |
Gasket Material | Stainless Steel |
Compatible Grainger Part Number | 12075, 12079, 55JJ36, 55JJ37, 55JJ39, 55JJ41, 55JJ43, 55JJ45, 55JJ47, 55JJ49, 55JJ51, 55JJ54, 55JJ56, 55JJ58, 55JJ61 |
Description
Shaft Sleeve, For Shaft Diameter 7/8 in, Gasket Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 5 Pump Tube, PK5 (MCCP205)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS (PA410)
- ALFA LAVAL Spring D Seal C216 Ampco & Tri-Clover (216D-80-4)
- ZOELLER Level Alarm, Audio/Visual, 10 Watts (10-4489)
- DAYTON Pressure Gauge (PP21115303G)
- DAYTON End Cover (PPUL2902G)
- DAYTON Diaphragm 10/15t (770933)
- DAYTON Seal Assembly, NBR (5DXY9)
- DAYTON Pump Repair Kit, PTFE, Fluid, 1 In. (22A612)
- DAYTON Collar (PP1V0321G)
- WARREN-RUPP Outer Diaphragm Plate (612.091.520)
- Dayton Pump Parts