Shop All Pump Parts
Dayton
Shaft Seal C/C/V
Mfr # PP60053G
Zoro # G8472825
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shaft Seal
- Product Type Shaft Seal C/C/V
- Compatible with Pump Type Straight Centrifugal
- Gasket Material Viton
- Compatible with Manufacturer Model Number 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60053G
- Zoro # G8472825
- UPC # 190735180280
- Country of Origin India
- Category Pump Parts
Details
Item | Shaft Seal |
Includes | Shaft Seal |
Product Type | Shaft Seal C/C/V |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
Compatible with Manufacturer Model Number [NEW] | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
Compatible Grainger Part Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
Compatible with Manufacturer Part Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
Compatible Manufacturer Model Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
For Use with Mfr. Model Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
For Use With Mfr. Model Number | 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A |
Description
Shaft Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A, Compatible with Manufacturer Model Number 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA51A, Gasket Material Viton, Includes Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (15PMD1WP)
- DAYTON O-Ring For Filter Neck (PP02011134G)
- ROBERTS Roberts 70-197 200 Sq. ft. Sound Barricade Underlayment Roll (70-197)
- YAMADA O RING 35.7MM X 3.5MM PTFE, NDP-20BST Diaphragm Pump. (643036)
- DAYTON Pump Repair Kit, Fluid (6PY64)
- DAYTON Union Set, 1-1/2 In. (PP89280102G)
- DAYTON Drive Shaft/Gear Assembly (PP20053ER02G)
- DAYTON Top Mount Valve, 2 In. (PP88280306G)
- DAYTON Water Slinger (PP27183DR0903G)
- DAYTON External Retaining Ring (PPO31N002G)
- ARO Hose Asm, White, 621519-10 (621519-10)
- Dayton Pump Parts