Shop All Pump Shaft Seals
Dayton
Shaft Seal, 7/8 In, Buna, Carbon, Ceramic
Mfr # 3ACF8
Zoro # G1442366
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 in
- Nominal Working Length (In.) 1.2344 in
- Seat Bore 1.5 in
- Seat Thickness 0.405 in
- Seal Material Buna, Carbon, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ACF8
- Zoro # G1442366
- UPC # 190735279410
- Country of Origin India
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 in |
Nominal Working Length (In.) | 1.2344 in |
For Shaft Diameter | 7/8 in |
Working Length | 1.41 in |
Details
Seat Bore | 1.5 in |
Seat Thickness | 0.405 in |
Seal Material | Buna, Carbon, Ceramic |
Material Content Code | BCRJR |
Max. Temp. (F) | 160 Degrees F |
Item | Replacement Pump Shaft Seal |
Seal Bore (In.) | 7/8 in |
Min. Temp. (F) | -25 Degrees F |
Maximum Temperature | 160 Degrees F |
Minimum Temperature | -25 Degrees F |
Ring Material | Carbon |
Gasket Material | Buna-N, Carbon, Ceramic |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 7/8 in, Gasket Material Buna-N, Carbon, Ceramic, Includes -, Ring Material Carbon, Maximum Temperature 160 Degrees F, Minimum Temperature -25 Degrees F, Working Length 1.41 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Carpet Cleaner (02100953G)
- DAYTON Pressure Switch Kit (PP21006X801G)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BR-1)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Max. Temp. (F): 250 Degrees F (3ACE8)
- DAYTON Pump Shaft Seal Kit, Seal Type 21 (4JMY8)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Bore: 1.25 in (3ACE7)
- DAYTON Pump Repair Kit (GGS_103711)
- DAYTON Pump Repair Kit (GGS_103718)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-142V)
- Dayton Pump Shaft Seals