Shop All Pump Shaft Seals
Dayton
Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Max. Temp. (F): 180 Degrees F
Mfr # 3ACF5
Zoro # G3387684
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 1 in
- Seat Bore 1.25 in
- Seat Thickness 0.405 in
- Seal Material Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ACF5
- Zoro # G3387684
- UPC # 190735279380
- Country of Origin India
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 1 in |
Working Length | 1 in |
For Shaft Diameter | 5/8 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.405 in |
Seal Material | Carbon, Ceramic, Viton |
Seal Bore (In.) | 5/8 in |
Material Content Code | VCRJR |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 180 Degrees F |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 180 Degrees F |
Gasket Material | Carbon, Ceramic, Viton |
Ring Material | Carbon |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Carbon, Ceramic, Viton, Includes -, Ring Material Carbon, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Santoprene, 2 in. (94328-A)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1.6 gpm (PB0301TNANN0000)
- APACHE Fuel Nozzle Splash Guard, Red, 3/4" (99000245)
- RACOR Repl, Kit Turbine 900/1000 (RK11-1939)
- DAYTON Pump Repair Kit (GGS_103697)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Material Content Code: VXRXR (3ACF7)
- DAYTON Shaft Seal, 5/8 In, PTFE, Carbon, Ceramic (3ACF6)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- DAYTON Shaft Seal (PP5621011G)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide (3ACF1)
- SPRINGER PARTS Mechanical Seal; Replaces Bell & Gossett DP0304 (DP0304SP)
- Dayton Pump Shaft Seals