Shop All Shaft Extenders
This Product is Discontinued
Dayton
Shaft Extender Kit, 5/16 Dia x 4-1/2 L (Discontinued)
Mfr # 12N974
Zoro # G4020527
This Product is Discontinued
Key Features
- Function To Extend Motor Shaft Length
- Includes Coupling (5/16 in Bore x 1-1/4 in L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft, Shaft Extension (5/16 in dia x 4-1/2 in L)
- For Use With 5/16 in dia Motor Shafts
- Length (In.) 4.5 in
- Coupling 5/16 in Bore x 1/2 in OD x 1-1/4 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12N974
- Zoro # G4020527
- UPC # 190735115336
- Country of Origin Mexico
- Category Shaft Extenders
Dimensions
Length (In.) | 4.5 in |
Outside Dia. (In.) | 0.3125 in |
Shaft Extension Diameter | 5/16 in |
Overall Diameter | 5/16 in |
Shaft Extension Length | 4 1/2 in |
Compatible Shaft Diameter | 5/16 in |
Overall Length | 4 1/2 in |
Details
Function | To Extend Motor Shaft Length |
Includes | Coupling (5/16 in Bore x 1-1/4 in L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft, Shaft Extension (5/16 in dia x 4-1/2 in L) |
Item | Shaft Extender Kit |
For Use With | 5/16 in dia Motor Shafts |
Coupling | 5/16 in Bore x 1/2 in OD x 1-1/4 in L |
Compatible with Product Type | Motor |
Number of Pieces | 1 |
Description
Shaft Extender Kit, Compatible Shaft Diameter 5/16 in, Shaft Extension Diameter 5/16 in, Shaft Extension Length 4 1/2 in, Overall Diameter 5/16 in, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.