Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 7/16 In, St, PK3
Mfr # 1L627
Zoro # G2433313
original price:
$5.19
9% off
new price: $4.69
/pk 3, $1.56/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L627
- Zoro # G2433313
- UPC # 190735142721
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 |
For Shaft Diameter | 7/16 in |
Screw Thread Size | 1/4"-20 |
Collar Width | 7/16 in |
Bore Diameter | 7/16 in |
Clearance Diameter | 0.88 in |
Collar Outside Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- DIXON Air King FNPT End Iron, 1" (AM13)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-010 (124641 LFT-SC-010)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (1L692)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- DAYTON NC-100 Acetal Set Screw Collar (1F488)
- RULAND SHAFT COLLAR (MSP-16E-TI)
- Dayton Couplings, Collars, & Adapters