Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 5/16 In, St, PK3
Mfr # 2X736
Zoro # G0734474
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2X736
- Zoro # G0734474
- UPC # 190735237281
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 |
For Shaft Diameter | 5/16 in |
Collar Outside Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Collar Width | 5/16 in |
Clearance Diameter | 0.63 in |
Bore Diameter | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-604)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P30-8MGT-30 (P30-8MGT-30)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, SS (1L722)
- DAYTON N2C-150 Acetal Two-Piece Clamping Collar (1F604)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON NC-100 Acetal Set Screw Collar (1F488)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- Dayton Shaft Collars