Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 5/16 In, St, PK100
Mfr # 1F516
Zoro # G2779183
original price:
$97.06
18% off
new price: $78.99
/pk 100, $0.79/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F516
- Zoro # G2779183
- UPC # 190735140949
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Collar Outside Diameter | 5/8 in |
Screw Thread Size | #10-32 |
For Shaft Diameter | 5/16 in |
Collar Width | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X14)
- SENQCIA HI-MAX Bl634 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 3/4" Pitch, PK5 (BL634HMCL)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (1L707)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (1L692)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (1L629)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (1F590)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1 In, Steel (1C-100)
- Dayton Shaft Collars