Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 3/8 In, St, PK100
Mfr # 1F512
Zoro # G3282316
original price:
$108.54
18% off
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F512
- Zoro # G3282316
- UPC # 190735140925
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 1/4"-20 |
For Shaft Diameter | 3/8 in |
Screw Thread Size | 1/4"-20 |
Collar Outside Diameter | 3/4 in |
Clearance Diameter | 0.75 in |
Collar Width | 3/8 in |
Bore Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, St (1L628)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3 (1L625)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- DAYTON Shaft Collar, Set Screw, 5/8 In, St, PK100 (1F502)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- CLIMAX METAL PRODUCTS C-093-BO Set Screw Collar (C-093-BO)
- Dayton Shaft Collars