Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3
Mfr # 2X738
Zoro # G1504614
original price:
$7.55
10% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2X738
- Zoro # G1504614
- UPC # 190735237304
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 |
Clearance Diameter | 1.5 in |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 9/16 in |
For Shaft Diameter | 7/8 in |
Bore Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- HANKISON Membrane Dryer Maint Kit, 2DBB9, 2DBC1 (HFM5-24M)
- NSK NSK HR32004XJ, Tapered Roller Metric Type (HR32004XJ)
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- DAYTON N2C-075 Acetal Two-Piece Clamping Collar (1F584)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- DAYTON NC-100 Acetal Set Screw Collar (1F488)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- Dayton Shaft Collars