Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 7/16 In, SS
Mfr # 1L635
Zoro # G1870994
original price:
$7.62
16% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L635
- Zoro # G1870994
- UPC # 190735142806
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 |
Screw Thread Size | 1/4"-20 |
Collar Width | 7/16 in |
Clearance Diameter | 0.88 in |
Collar Outside Diameter | 7/8 in |
For Shaft Diameter | 7/16 in |
Bore Diameter | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/4 In.-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- MI-T-M Rocker Switch (32-0801)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- DAYTON N2C-087 Acetal Two-Piece Clamping Collar (1F582)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- CLIMAX METAL PRODUCTS 2C-262 Two-Piece Clamping Collar (2C-262)
- Dayton Shaft Collars