Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 5/16 In, SS
Mfr # 1L633
Zoro # G2337316
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L633
- Zoro # G2337316
- UPC # 190735142783
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 |
Clearance Diameter | 0.63 in |
Collar Outside Diameter | 5/8 in |
Collar Width | 5/16 in |
Bore Diameter | 5/16 in |
Screw Thread Size | #10-32 |
For Shaft Diameter | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size #10-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (3N854)
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6205 NR JEM)
- TRITAN Angular Contact Ball Bearing, 8800lb. (5306 ZZ/C3 PRX)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS (1L646)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- Dayton Couplings, Collars, & Adapters