Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 3/4 In, SS
Mfr # 1L638
Zoro # G2511451
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L638
- Zoro # G2511451
- UPC # 190735142837
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 3/4 in |
Collar Width | 9/16 in |
Collar Outside Diameter | 1 1/4 in |
Clearance Diameter | 1.25 in |
For Shaft Diameter | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 5/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- DAYTON N2C-187 Acetal Two-Piece Clamping Collar (1F598)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, SS (1L645)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- Dayton Couplings, Collars, & Adapters