Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 2 In, SS
Mfr # 1L653
Zoro # G1692555
original price:
$54.29
18% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L653
- Zoro # G1692555
- UPC # 190735142981
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 |
Collar Outside Diameter | 3 in |
Collar Width | 7/8 in |
For Shaft Diameter | 2 in |
Clearance Diameter | 3 in |
Screw Thread Size | 1/2"-13 |
Bore Diameter | 2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/2 In.-13, For Shaft Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/2" CODE 62 CARBON STEEL FLANGE PLUG (24FOPX)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, SS (1L652)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1L657)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- CLIMAX METAL PRODUCTS 1C-100 One-Piece Clamping Collar (1C-100)
- Dayton Shaft Collars