Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St
Mfr # 3ZN83
Zoro # G2030253
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN83
- Zoro # G2030253
- UPC # 190735297360
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 |
Clearance Diameter | 3.25 in |
Screw Thread Size | 1/2"-13 |
Collar Outside Diameter | 3 1/4 in |
For Shaft Diameter | 2 1/4 in |
Bore Diameter | 2 1/4 in |
Collar Width | 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC3410PK)
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- DAYTON Shaft Collar, Set Screw, 15/16 In, St, PK3 (3ZN91)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (1L654)
- CLIMAX METAL PRODUCTS H2C-025-S Two-Piece Clamping Collar Recessed Screw (H2C-025-S)
- Dayton Shaft Collars