Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St
Mfr # 3ZN85
Zoro # G0946215
original price:
$14.74
8% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN85
- Zoro # G0946215
- UPC # 190735297384
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 1 in |
Screw Size | 1/2"-13 |
Collar Width | 7/8 in |
Collar Outside Diameter | 3 1/2 in |
Bore Diameter | 2 1/2 in |
Screw Thread Size | 1/2"-13 |
For Shaft Diameter | 2 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Collar Material Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In (MF0064357)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 58 in L Outside, 11/32 in THK (A56R)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-50-11)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, SS (1L645)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- Dayton Shaft Collars