Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3
Mfr # 1L625
Zoro # G0478301
original price:
$4.79
71% off
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L625
- Zoro # G0478301
- UPC # 190735142707
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | #6-32 |
Collar Outside Diameter | 3/8 in |
For Shaft Diameter | 1/8 in |
Collar Width | 1/4 in |
Clearance Diameter | 0.38 in |
Bore Diameter | 1/8 in |
Screw Thread Size | #6-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B17H (D80B17H)
- BREEZE Hose Clamp, Mini, SAE 32, Zinc, PK10 (3532)
- BRENNAN INDUSTRIES 12MJ-06MP Straight, 2PK (2404-12-06)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (3ZN75)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- CLIMAX METAL PRODUCTS MC-35 Metric Set Screw Collar (MC-35)
- Dayton Couplings, Collars, & Adapters