Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1/4 In, SS
Mfr # 1L632
Zoro # G2405112
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L632
- Zoro # G2405112
- UPC # 190735142776
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 |
For Shaft Diameter | 1/4 in |
Clearance Diameter | 0.5 in |
Screw Thread Size | #10-32 |
Bore Diameter | 1/4 in |
Collar Width | 5/16 in |
Collar Outside Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size #10-32, For Shaft Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Air Filter Assembly (19-0083)
- CP CHICAGO PNEUMATIC COLLET HOLDER KIT (8940168862)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, SS (1L691)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- DAYTON N2C-050 Acetal Two-Piece Clamping Collar (1F588)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (CL-28-F)
- Dayton Couplings, Collars, & Adapters