Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1/2 In, SS
Mfr # 1L636
Zoro # G0609217
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L636
- Zoro # G0609217
- UPC # 190735142813
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 |
Screw Thread Size | 1/4"-20 |
Collar Width | 7/16 in |
Collar Outside Diameter | 1 in |
Clearance Diameter | 1 in |
Bore Diameter | 1/2 in |
For Shaft Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/4 In.-20, For Shaft Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting (5VLL9)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- MILTON INDUSTRIES 1/4"MNPT 3/8" Coupler P-Style (1804)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1L657)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- DAYTON Shaft Collar, Set Screw, 1/8 In, St, PK100 (1F538)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, SS (1L725)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- CLIMAX METAL PRODUCTS ISTC-031-24-S One-Piece Threaded Clamping Collar (ISTC-031-24-S)
- Dayton Shaft Collars