Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1 In, SS
Mfr # 1L640
Zoro # G3426202
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L640
- Zoro # G3426202
- UPC # 190735142851
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 |
Clearance Diameter | 1.63 in |
Bore Diameter | 1 in |
Screw Thread Size | 5/16"-18 |
For Shaft Diameter | 1 in |
Collar Width | 5/8 in |
Collar Outside Diameter | 1 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.63 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 5/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- DAYTON N2C-062 Acetal Two-Piece Clamping Collar (1F586)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- CLIMAX METAL PRODUCTS C-237 Set Screw Collar (C-237)
- Dayton Shaft Collars