Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St
Mfr # 4X230
Zoro # G3378776
original price:
$10.19
9% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X230
- Zoro # G3378776
- UPC # 190735337264
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 |
Collar Width | 7/8 in |
Clearance Diameter | 2.75 in |
Screw Thread Size | 1/2"-13 |
For Shaft Diameter | 1 7/8 in |
Bore Diameter | 1 7/8 in |
Collar Outside Diameter | 2 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.75 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BNHC, Pressure Line, 10 micron, Outside-In (MF0490066)
- VIAIR Relay 12V, Molded Mounting Tab, 40A -12V (93940)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St (3ZN82)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, SS (1L722)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (3ZN75)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- GLOBAL G2SC-125-SS Two-Piece Clamping Collar (G2SC-125-SS)
- Dayton Couplings, Collars, & Adapters