Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St
Mfr # 5X645
Zoro # G1841332
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5X645
- Zoro # G1841332
- UPC # 190735355183
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 |
Clearance Diameter | 2.25 in |
Collar Outside Diameter | 2 1/4 in |
Collar Width | 3/4 in |
For Shaft Diameter | 1 7/16 in |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 1 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (4X228)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS (1L641)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (1L692)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- Dayton Couplings, Collars, & Adapters